Beli sanwa cd800a di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp999.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  2. Sanwa Clamp Meters
    Mulai

    Rp1.399.900

    Sanwa Clamp Meters
    Deskripsi:
    Large diameter CT, AC current measurable max. 1000A
  3. Sanwa Instrument Analog Multitester
    Mulai

    Rp1.599.900

    Sanwa Instrument Analog Multitester
    atribut:
    • Direct Current (A): 0.3
    • Power Supply: AA batteries (R6P)x2 (included)
    • Resistance (ohm): 200M
    • Voltage (V): 600 (DC); 600 (AC)
  4. KYORITSU Digital Clamp Meter (Tang Ampere)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.699.900

    KYORITSU Digital Clamp Meter (Tang Ampere)
    atribut:
    • Power Source: R03/LR03 x 2
  5. Sanwa Instrument Multimeter Analog (AVO Meter Analog)
    Mulai

    Rp2.199.900

    Sanwa Instrument Multimeter Analog (AVO Meter Analog)
    Deskripsi:
    Alat ukur portabel ini dirancang untuk pengukuran tegangan rendah. Alat ini digunakan pada peralatan komunikasi, listrik rumahan, tegangan pada beban, beberapa variasi pada pengukuran baterai. Anda juga bisa menggunakan alat ini unuk pengukuran kapasitor elektrostatis dan pengukuran transistor.
    atribut:
    • Direct Current (A): 0.3
  6. FLUKE True-RMS AC/DC Clamp Meters
    Mulai

    Rp7.299.900

    FLUKE True-RMS AC/DC Clamp Meters
    Deskripsi:
    Be ready for anythingThe Fluke True RMS Clamp Meter can read both AC and DC modes. Additionally, it is compatible with the new iFlex flexible current probe (sold separately), which increases the measurement range and provides increased display flexibility, and improved wire access.
    atribut:
    • Operating Humidity (without condensation) (%): Non condensing (<10 °C); ≤90 RH (10 °C to 30 °C); ≤75 RH (30 °C to 40 °C); ≤45 RH (40 °C to 50 °C)
    • Storage Altitude (m): 12000
    • Storage Temperature (°C): -40 to 60
  7. Tenka Torque Wrench
    Mulai

    Rp2.299.900

  8. KYORITSU Tang Ampere Digital AC
    Rating:
    87% of 100
    (3)
    Mulai

    Rp1.699.900

  9. Sanwa Instrument Multimeter Digital Standar (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Sanwa Instrument Multimeter Digital Standar (Multitester)
    atribut:
    • Maximum Display: 4000 counts
  10. Startools Hydraulic Pressure Test Kit (Alat Ukur Tekanan)
    Mulai

    Rp3.199.900

    Startools Hydraulic Pressure Test Kit (Alat Ukur Tekanan)
    Deskripsi:
    • The Hydraulic Gauges adopt a 304 stainless steel shell  and copper screw joint, making the gauge sturdy and durable for long service life • Widely used in construction, machinery, ships,  mining, and other industries• Comes with 10 different couplings, can be used  for Caterpillar, Hitachi, Komatsu, Daewoo, Hyundai, Kato, Kawasaki
    atribut:
    • Pressure Range (bar): 100,250,400,600
  11. FLUKE Combo Tachometer
    Mulai

    Rp15.999.900

    FLUKE Combo Tachometer
    Deskripsi:
    The Fluke 931 tachometer is a handheld tachometer, which integrates the contact and non-contact speed measurement functions and can accurately measure the revolutions per minute (RPM) or surface speed and distance. Fluke 930 is equivalent to a Fluke 931 with minimum configuration. With only the non-contact measuring function provided, it's more affordable and offers consistent quality. Applications: - Heavy manufacturing environments, e.g. automotive, textile, pulp and paper, metalwork. - Water purification plants. - Machining and chemical manufacturing plants. - HVAC compressors for industrial systems.
    atribut:
    • Range: Optical (non-contact) measurement: 1 to 99999 revolutions/minuteContact measurement: 1 to 19999 revolutions/minute (Fluke 931 only)
    • Precision (%): ±0.02 RD+1
    • Sensing Distance: (optical) 500 mm
    • Battery Type: (2) 1.5V LR6 (alkaline) AA battery
    • Battery Life: About 40 hours
    • Operating Temperature: 0°C to 50°C
    • Storage Temperature: -20°C to 70°C
  12. TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.999.900

    TEKIRO Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    atribut:
    • Battery (V): 20 x2
    • Material: Plastic and Iron
    • Size (inch): 1/2
    • Use for: Opening & tightening bolts with high torque
    • Voltage (V): 20
  13. ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp49.900

    ThreeBond Super Sealer Silicone Adhesive (Lem Gasket)
    Deskripsi:
    Its about one component, oxime cure, and ready to use as a silicone adhesive sealer which upon curing in the presence of moisture at room temperature will give a resilient silicone rubber. Excellent resistance to heat and cold, weathering, chemicals and m
    atribut:
    • Packaging Size (g): 75
    • Use as: Silicone Adhesive Sealer
    • Tack Free Time: 10 min (at 23 Degree Celcius)
    • Tensile Strength (MPa): 2.0 kgf/cm2
  14. Mitutoyo Magnetic Stand
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.799.900

    Mitutoyo Magnetic Stand
    Deskripsi:
    Mitutoyo's Magnetic Stands accept all dial indicators and dial test indicators. The On-Off switch offers instant mounting and dismounting without any adverse effect to the indicators or workpiece surface.
    atribut:
    • Holding power (N): 600
Daftar Harga sanwa cd800a Terbaru November 2026
Sanwa Instrument Multimeter Digital (Multitester)Rp999.900
Sanwa Multimeter Digital (Multitester)Rp919.900
Sanwa Clamp MetersRp1.399.900
Sanwa Electric Instrument Digital MultimetersRp2.399.900
Sanwa Instrument Analog MultitesterRp1.599.900
KYORITSU Digital Clamp Meter (Tang Ampere)Rp2.699.900
Hioki Battery Tester (Alat Tes Aki)Rp43.999.900
Sanwa Instrument Multimeter Analog (AVO Meter Analog)Rp2.199.900
Sanwa Instrument Tang Ampere DigitalRp1.299.900
FLUKE True-RMS AC/DC Clamp MetersRp7.299.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)